Mounting Bracket Kit, NOVAL Accessory, Steel
Mfr # PDLFBRKT
Zoro # G8752807
product price: $92.29
/ea
Free Shipping & Returns
Key Features
Material
Steel
Color
Natural
Sub-Category
Mounting Accessories
Application
Provide Interior Enclosure Lighting
For Use With
Any Enclosure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PDLFBRKT
Zoro #
G8752807
UPC #
783510113346
Country of Origin
China
Dimensions
Width
9 in
Overall Length
8.65 in
Length
11 in
Height
0.25 inch
Overall Width
1.08 in
Material Thickness
12 ga
Details
Item
Mounting Bracket Kit
Material
Steel
Color
Natural
Sub-Category
Mounting Accessories
Application
Provide Interior Enclosure Lighting
For Use With
Any Enclosure
Includes
Brackets, Mounting Hardware
Finish
Plated
Features
Fluorescent, Light Bracket
Description
Mounting Bracket Kit, Material Steel, Finish Plated, For Use With Any Enclosure, Sub-Category Mounting Accessories, Application Simplifies Mounting Light Kits Proline Enclosures, Includes Brackets, Mounting Hardware, Features Fluorescent, Light Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.