Mounting Bracket Kit, NOVAL Accessory, Steel
Mfr # LMFK
Zoro # G8752055
product price: $49.69
/eaKey Features
Material
Steel
Color
Natural
For Use With
All Solid Back Enclosures
Sub-Category
Mounting Accessories
Finish
Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LMFK
Zoro #
G8752055
UPC #
783510577902
Country of Origin
United States
Dimensions
Width
4 in
Length
5.50 in
Height
0.40 inch
Details
Item
Mounting Bracket Kit
Material
Steel
Color
Natural
For Use With
All Solid Back Enclosures
Sub-Category
Mounting Accessories
Finish
Plated
Application
For External Mounting
Includes
Mounting hardware
Features
Kit Is Field-Installable on All Solid-Back-Body Enclosures
Description
Mounting Bracket Kit, Material Steel, Finish Plated, For Use With All Solid Back Enclosures, Sub-Category Mounting Accessories, Application For External Mounting, Includes Hardware, Features Kit Is Field-Installable on All Solid-Back-Body Enclosures
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.