Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Slotted Latch Electrical Enclosures, 10 in H, 4 in D, 10 in W, 1, Steel

  • Mfr # A10N104

  • Zoro # G7462156


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
4 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10N104
Zoro #
G7462156
UPC #
783510282325
Country of Origin
Mexico

Dimensions

Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
4 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Flush Slotted Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Interior Panel
32FT04
Enclosure Cover Features
Slotted Flush Screw
IP Rating
IP30
Features
Mounting Holes
Metal Gauge
16 ga
Series
A1SM
Standards
CSA, File 42184: Type 1, cUL Listed per CSA C22.2 No 40, File No E27567, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Gasket
Neoprene
Includes
Screws
Weight
7
Environment - MERCH
Indoor
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A10N10P

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Height 10 in, Includes Screws, Interior Panel 32FT04, IP Rating IP30, Metal Gauge 16 ga, Wall Mounting, Series A1SM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.