Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Slotted Latch Electrical Enclosures, 10 in H, 6 in D, 10 in W, 1, Steel

  • Mfr # A10N106

  • Zoro # G8749937


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10N106
Zoro #
G8749937
UPC #
783510339227
Country of Origin
Mexico

Dimensions

Nominal Width
10 in
Nominal Height
10 in
Nominal Depth
6 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Flush Slotted Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Mounting Holes
IP Rating
IP30
Enclosure Cover Features
Slotted Flush Screw
Standards
CSA, File 42184: Type 1, cUL Listed per CSA C22.2 No 40, File No E27567, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Metal Gauge
16 ga
Gasket
Neoprene
Interior Panel
32FT04
Series
A1SM
Includes
Screws
Environment - MERCH
Indoor
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A10N10P

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Height 10 in, Includes Screws, Interior Panel 32FT04, IP Rating IP30, Metal Gauge 16 ga, Wall Mounting, Series A1SM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.