Captive Screws Electrical Enclosures, 18 in H, 10 in D, 18 in W, 1, Steel

  • Mfr # ASE18X18X10

  • Zoro # G7583633


product price:  $238.62
/ea
Free Shipping & Returns

Key Features

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
10 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ASE18X18X10
Zoro #
G7583633
UPC #
783510284572
Country of Origin
Mexico

Dimensions

Nominal Width
18 in
Nominal Height
18 in
Nominal Depth
10 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Enclosure Cover Features
Screw Latch
Metal Gauge
12/14/16 ga
Features
Mounting Holes
Series
A90P1
IP Rating
IP30
Weight
23.8
Cover Screw Quantity
4
Environment - MERCH
Indoor
Includes Knockouts
Knockouts Included

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 18 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Gray, Depth 10 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 18 in, IP Rating IP30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed, Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.