Flush Latch Electrical Enclosures, 24 in H, 6.62 in D, 20 in W, 1, Steel

  • Mfr # A24N20ALP

  • Zoro # G8749833


product price:  $423.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
6.62 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A24N20ALP
Zoro #
G8749833
UPC #
783510859909
Country of Origin
Mexico

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
6.62 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Flush Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP30
Gasket
Neoprene
Enclosure Cover Features
Slotted Flush Screw
Metal Gauge
14/16 ga
Series
A1M
Enclosure NEMA Rating
1
Standards
CSA, File 42184: Type 1, cUL Listed per CSA C22.2 No 40, File No E27567, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Features
Mounting Holes
Interior Panel
32FT15
Solid / Clear Cover
Solid
Material of Enclosure
Carbon Steel
Enclosure Cover Type
Hinged
Weight
30.4
Includes Knockouts
Knockouts Not Included
Gasket Material
Neoprene
Environment - MERCH
Indoor
Compatible Panel Model Number
A24N20MP

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 6.62 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Neoprene Gasket, Height 24 in, Interior Panel 32FT15, IP Rating IP30, Metal Gauge 14/16 ga, Wall Mounting, Series A1M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.