CAD Drawings

Download CAD Files

Flush Latch Electrical Enclosures, 30 in H, 8.62 in D, 24 in W, 1, Steel

  • Mfr # A30N24BLP

  • Zoro # G8749885

CAD Available

product price: $528.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
8.62 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A30N24BLP
Zoro #
G8749885
UPC #
783510860905
Country of Origin
Mexico

Dimensions

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
8.62 in
Body Material Thickness
12 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Flush Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP30
Metal Gauge
14/16 ga
Interior Panel
32FT17
Standards
CSA, File 42184: Type 1, cUL Listed per CSA C22.2 No 40, File No E27567, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Material of Enclosure
Carbon Steel
Solid / Clear Cover
Solid
Enclosure Cover Features
Slotted Flush Screw
Series
A1M
Features
Mounting Holes
Enclosure NEMA Rating
1
Gasket
Neoprene
Enclosure Cover Type
Hinged
Weight
53
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Indoor
Compatible Panel Model Number
A30N24MP
Gasket Material
Neoprene
CAD Available
Yes

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 8.62 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Neoprene Gasket, Height 30 in, Interior Panel 32FT17, IP Rating IP30, Metal Gauge 14/16 ga, Wall Mounting, Series A1M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.