Skip to Main Content

Featured Categories

  • Tools & Machining
  • Shipping, Packaging & Office Supplies
  • Plumbing
  • Safety

Shop Categories

  • Abrasives & Polishers
  • Adhesives & Tapes
  • Electrical Supplies
  • Electronics
  • Fasteners
  • Food Service & Restaurant Supplies
  • Furniture, Linens & Decor
  • Grounds & Outdoor
  • Hardware & Building Materials
  • Heating & Cooling
  • Janitorial & Cleaning Supplies
  • Lab Equipment & Supplies
  • Lighting
  • Material Handling
  • Medical & Personal Care
  • Paint, Coatings & Supplies
  • Plumbing
  • Power Transmission
  • Pumps
  • Raw Materials
  • Safety
  • Shipping, Packaging & Office Supplies
  • Storage & Workspace
  • Test Instruments & Gauges
  • Tools & Machining
  • Vehicle Maintenance
  • Welding, Soldering & Brazing
  • About Us
  • Promo Codes
  • Contact Us
Added to Cart
FREE Shipping on orders over $50 after you .
Zoro Homepage
Clipboard Icon Quick Order

Top Support Links

Support Hub
Contact Us
Track my order
Start a return
Start a quote
View order history
Tax & Business Documents
Sell on Zoro
Cart Icon 0 Cart
  • Low prices on everyday needs. Shop Zoro Select
  • Don't miss these limited time offers. Shop All Deals
  • Get 30 days to pay with Net 30. Apply Now
  1. Home
  2. /
  3. Electrical Supplies
  4. /
  5. Electrical Enclosures, Wireways & Covers
  6. /
  7. Electrical Enclosures
  8. /
  9. Flush Latch Electrical Enclosures, 36 in H, 6.62 in D, 24 in W, 1, Steel
Nvent Hoffman Flush Latch Electrical Enclosures, 36 in H, 6.62 in D, 24 in W, 1, Steel A36N24ALP - main

Nvent Hoffman

Flush Latch Electrical Enclosures, 36 in H, 6.62 in D, 24 in W, 1, Steel

  • Mfr # A36N24ALP

  • Zoro # G8749903


product price: $554.99
/ea
Free Shipping & Returns

Key Features

  • Nominal Width 24 in
  • Nominal Height 36 in
  • Nominal Depth 6.62 in
  • NEMA Enclosure Rating 1
  • Enclosure Material Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Product Information

  • Brand Nvent Hoffman
  • MFR # A36N24ALP
  • Zoro # G8749903
  • UPC #
    783510860202
  • Country of Origin Mexico
  • Category Electrical Enclosures

Dimensions

Nominal Width 24 in
Nominal Height 36 in
Nominal Depth 6.62 in
Body Material Thickness 12 ga

Details

Item Electrical Enclosures
NEMA Enclosure Rating 1
Enclosure Material Steel
Closure Method Flush Latch
Cover Closure Type Hinged
Knockouts No
Metallic / Non-Metallic Metallic
Color Silver
Finish Polyester Powder
Mounting Wall
Cover Style Solid
Interior Panel 32FT19
Gasket Neoprene
Series A1M
Enclosure Cover Features Slotted Flush Screw
IP Rating IP30
Metal Gauge 14/16 ga
Standards CSA, File 42184: Type 1, cUL Listed per CSA C22.2 No 40, File No E27567, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Features Mounting Holes
Weight 54.1
Includes Knockouts Knockouts Not Included
Compatible Panel Model Number A36N24MP
Environment - MERCH Indoor
Gasket Material Neoprene

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 6.62 in, Enclosure Cover Features Slotted Flush Screw, Features Mounting Holes, Neoprene Gasket, Height 36 in, Interior Panel 32FT19, IP Rating IP30, Metal Gauge 14/16 ga, Wall Mounting, Series A1M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products

  • NVENT HOFFMAN Captive Screws Electrical Enclosures, 3-1/2 in H, 4.84 in D, 10 in W, NEMA 12, Steel (E4PBAM)
  • NVENT HOFFMAN 3 Point Latch with Padlock Handle Electrical Enclosures, 90.12 in H, 20.12 in D, 40-1/4 in W, 12 (A90XM4020FTC)
  • NVENT HOFFMAN Electrical Enclosures, 19.13 in H, 7.09 in D, 21.65 in W, 12, Aluminum (SY374216A)
  • NVENT HOFFMAN 3 Point Latch with Padlock Handle Electrical Enclosures, 72.13 in H, 24.12 in D, 73-3/4 in W, 12 (A72X7324LPFTC)
  • SAGINAW CONTROL & ENGINEERING 2 Point Latch with Padlock Handle Electrical Enclosures, 30 in H, 10 in D, 21.38 in W, Carbon Steel (SCE-30XEL2110LP)
  • RITTAL 42X30X08 Carbon Steel 7035 Wm423008Nc (8017558)
  • WIEGMANN Captive Screws Electrical Enclosures, 12 in H, 5 in D, 10 in W, 1, 12, 3R, 4X, 6P, Fiberglass (HW-J121005SCW)
  • WIEGMANN Quick Release Padlock Latch Electrical Enclosures, 8 in H, 4 in D, 6 in W, 1, 12, 3R, 4, 4X, 6P (HW-PCC80604CHQR)
  • WIEGMANN Screw Clamps Electrical Enclosures, 12 in H, 5 in D, 10 in W, 12, 13, Steel (B121005CH)
  • WIEGMANN Screw Clamps Electrical Enclosures, 16 in H, 6 in D, 14 in W, 12, 13, Steel (B161406CH)
  • WIEGMANN Padlockable Hasp Electrical Enclosures, 10 in H, 6 in D, 8 in W, 3R, Steel (RHC081006)
  • WIEGMANN Padlockable Hasp Electrical Enclosures, 24 in H, 8 in D, 24 in W, 3R, Steel (RHC242408)
  • HAMMOND Latches Electrical Enclosure, 4 in H, 3 in D, 4 in W, 12, 13, 3R, 4, 4X, Aluminum (EJ443AL)
  • SAGINAW CONTROL & ENGINEERING Padlockable Hasp Electrical Enclosures, 36 in H, 12 in D, 36 in W, NEMA 4X, 316 Stainless Steel (SCE-36H3612SS6LP)
  • NVENT HOFFMAN Quick Release Latch Electrical Enclosures, 12 in H, 6 in D, 10 in W, 12, 13, 4, 4X, Fiberglass (A12106CHQRFG)

Sign Up & Save

Take 10% off your next order when you sign up for Zoro emails. Subscribe now to receive your promo code via email.

Follow Us

  • Facebook
  • YouTube
  • LinkedIn
  • Instagram

Information

  • About Us
  • Accessibility
  • Careers
  • Inclusion
  • Giving Back
  • Resource Hub
  • Returns
  • Shipping

Shopping

  • Brands
  • Collections
  • My Account
  • Payments
  • Promo Codes
  • Sitemap
  • Track My Order

Services

  • Customer Service
  • FAQs
  • Net 30 Terms
  • Reseller Program
  • Sell on Zoro
  • Participate in Research

Zoro, Inc

Connect

Customer Service From Real People

  • Phone: (855) 289-9676
  • Contact Us

© 2011-2026 Zoro Tools, Inc. All rights reserved.
  • Terms & Conditions
  • Terms of Access
  • Privacy Policy
Zoro, Inc