Captive Screws Electrical Enclosures, 4 in H, 4 in D, 4 in W, 1, Steel

  • Mfr # ASE4X4X4

  • Zoro # G7578356


product price: $19.69
/ea

Key Features

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASE4X4X4
Zoro #
G7578356
UPC #
783510283612
Country of Origin
Mexico

Dimensions

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
4 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Features
Mounting Holes
Enclosure Cover Features
Screw Latch
Standards
cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
IP Rating
IP30
Metal Gauge
12/14/16 ga
Series
A90P1
Weight
1.9
Cover Screw Quantity
2
Includes Knockouts
Knockouts Included
Environment - MERCH
Indoor

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 4 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 4 in, IP Rating IP30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed, Width 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.