Captive Screws Electrical Enclosures, 48 in H, 12 in D, 48 in W, 1, Steel

  • Mfr # ASE48X48X12NK

  • Zoro # G2221269


product price:  $1,046.63
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Nominal Width
48 in
Nominal Height
48 in
Nominal Depth
12 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ASE48X48X12NK
Zoro #
G2221269
UPC #
783510500597
Country of Origin
Mexico

Dimensions

Nominal Width
48 in
Nominal Height
48 in
Nominal Depth
12 in
Body Material Thickness
12 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Screw Latch
Series
A90P1
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
1
IP Rating
IP30
Metal Gauge
12/14/16 ga
Features
Mounting Holes
Solid / Clear Cover
Solid
Standards
cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Enclosure Cover Type
Screw On
Weight
205
Cover Screw Quantity
12
Environment - MERCH
Indoor
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 48 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 48 in, IP Rating IP30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed, Width 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.