Captive Screws Electrical Enclosures, 6 in H, 6 in D, 6 in W, 1, Steel
Mfr # ASE6X6X6NK
Zoro # G7546716
product price:Â $31.33
/eaKey Features
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ASE6X6X6NK
Zoro #
G7546716
UPC #
783510283780
Country of Origin
Mexico
Dimensions
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
6 in
Body Material Thickness
16 ga
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 6 in, IP Rating IP30, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90P1, Standards cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.