CAD Drawings
Download CAD Files
1/4 Turn Latch Electrical Enclosures, 8 in H, 6 in D, 8 in W, 1, Steel
Mfr # AHE8X8X6
Zoro # G7453467
CAD Available
product price: $46.56
/eaKey Features
CAD Drawing
Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
6 in
NEMA Enclosure Rating
1
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AHE8X8X6
Zoro #
G7453467
UPC #
783510283544
Country of Origin
Mexico
Dimensions
Nominal Width
8 in
Nominal Height
8 in
Nominal Depth
6 in
Body Material Thickness
16 ga
Details
CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
1
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
A90HC
Standards
CSA File No. 42184: Type 1, cUL Listed per CSA C22.2 No 40, File No E27525, IEC 60529, NEMA/EEMAC Type 1, UL 50, 50E Listed
Metal Gauge
14/16 ga
IP Rating
IP30
Features
Mounting Holes
Weight
6.1
Includes Knockouts
Knockouts Included
Environment - MERCH
Indoor
Description
Enclosure NEMA Rating 1, Material of Enclosure Carbon Steel, 8 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Features Mounting Holes, Height 8 in, IP Rating IP30, Metal Gauge 14/16 ga, Wall Mounting, Series A90HC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.