Screws and Clamps Electrical Enclosures, 10 in H, 4 in D, 8 in W, 12, 13, Aluminum

  • Mfr # A1008CHAL

  • Zoro # G8751321


product price: $420.01
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1008CHAL
Zoro #
G8751321
UPC #
783510366537
Country of Origin
Mexico

Dimensions

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
Body Material Thickness
0.08 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Aluminum
Closure Method
Screws and Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Interior Panel
32FR67
Metal Gauge
12 ga
Series
A51A
IP Rating
IP65
Gasket
Neoprene
Features
Weld Nuts for Mounting Panel and Terminals
Standards
CSA File No 42184: Type 12, cUL Listed Per CSA C22.2 No 94, File No E27567, IEC 60529, NEMA/EEMAC Type 12, 13, UL 50, 50E Listed
Enclosure Cover Features
Clamps
Environment - MERCH
Dust Tight
Compatible Panel Model Number
A10P8AL, A10P8G
Gasket Material
Neoprene
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Aluminum, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Brushed, Color Gray, Depth 4 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 10 in, Interior Panel 32FR67, IP Rating IP65, Metal Gauge 12 ga, Wall Mounting, Series A51A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products