Screws and Clamps Electrical Enclosures, 12 in H, 6 in D, 10 in W, 12, 13, Aluminum

  • Mfr # A12106CHAL

  • Zoro # G8751337


product price: $541.26
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12106CHAL
Zoro #
G8751337
UPC #
783510338756
Country of Origin
Mexico

Dimensions

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
6 in
Body Material Thickness
0.08 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Aluminum
Closure Method
Screws and Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Clamps
IP Rating
IP65
Standards
CSA File No 42184: Type 12, cUL Listed Per CSA C22.2 No 94, File No E27567, IEC 60529, NEMA/EEMAC Type 12, 13, UL 50, 50E Listed
Metal Gauge
12 ga
Series
A51A
Gasket
Neoprene
Features
Weld Nuts for Mounting Panel and Terminals
Interior Panel
32FR63
Includes Knockouts
Knockouts Not Included
Gasket Material
Neoprene
Compatible Panel Model Number
A12P10AL, A12P10G
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Aluminum, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Brushed, Color Gray, Depth 6 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Neoprene Gasket, Height 12 in, Interior Panel 32FR63, IP Rating IP65, Metal Gauge 12 ga, Wall Mounting, Series A51A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products