3 Point Latch with keyed Handle Electrical Enclosures, 24 in H, 8 in D, 48 in W, 12, 13, Steel
Mfr # A244808WFLP
Zoro # G8749282
product price:Â $1,550.06
/ea
Free Shipping & Returns
Key Features
Nominal Width
48 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A244808WFLP
Zoro #
G8749282
UPC #
783510348526
Country of Origin
United States
Dimensions
Nominal Width
48 in
Nominal Height
24 in
Nominal Depth
8 in
Body Material Thickness
16 ga
Description
Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 48 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish Powder Coated, Color Gray, Depth 8 in, Enclosure Cover Features Latch with 3 Internal Locking Points, Features Mounting Holes, Neoprene Gasket, Height 24 in, Interior Panel 32FT68, IP Rating IP55, Metal Gauge 14/16 ga, Wall Mounting, Series A12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.