This item is Discontinued.

Nvent Hoffman Keyed Handle Electrical Enclosures, 30 in H, 8 in D, 25.38 in W, 12, 13, Steel A30SA2608LP

Keyed Handle Electrical Enclosures, 30 in H, 8 in D, 25.38 in W, 12, 13, Steel (Discontinued)

  • Mfr # A30SA2608LP
  • Zoro # G8750113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A30SA2608LP
Zoro #
G8750113
UPC #
783510328405
Country of Origin
United States

Dimensions

Nominal Width
25.38 in
Nominal Height
30 in
Nominal Depth
8 in
Data Pocket Size
12.00 x 12.00 in / 305 x 305 mm
Data Pocket Height
12 in
Data Pocket Width
12 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
Keyed Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Enclosure Cover Type
Hinged
Gasket
Neoprene
Metal Gauge
14 ga
IP Rating
IP65
Solid / Clear Cover
Solid
Features
Data Pocket, Holes for Operating Handle
Enclosure Cover Features
Heavy Duty Handle with 3 Internal Locking Points
Series
A25
Interior Panel
32FT50
Enclosure NEMA Rating
NEMA 12
Material of Enclosure
Carbon Steel
Standards
cUL Listed per CSA C22.2 No. 94, File No. E61997, UL 508A Listed
Includes
External Mounting Brackets
Weight
40
Interior Color
White
With or Without Handle
Without
Gasket Material
Neoprene
Compatible with Panel Model Numbers
A30P24
Includes Handle
Handle Not Included
Includes Knockouts
Knockouts Not Included
Exterior Color
Gray

Description

Metallic Enclosure, 12, 13 NEMA Rating, 65 IP Rating, Material Carbon Steel, Metal Gauge 14, Screw On Cover Type, Height 30 In., Width 25.38 In., Depth 8 In., Color Gray, Finish ANSI 61 Polyester Powder, Latch Type Without Handle, Hinge Design Continuous, Gasket Neoprene, Series A25, Mounting Wall, Includes Data Pocket, Holes for Operating Handle, No Knockouts, Standards NEMA/UL,CSA,IEC,cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.