3 Point Latch with keyed Handle Electrical Enclosures, 30 in H, 10 in D, 60 in W, 12, 13, Steel

  • Mfr # A306010WFLP

  • Zoro # G8749413


product price:  $2,382.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Nominal Width
60 in
Nominal Height
30 in
Nominal Depth
10 in
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A306010WFLP
Zoro #
G8749413
UPC #
783510271602
Country of Origin
United States

Dimensions

Nominal Width
60 in
Nominal Height
30 in
Nominal Depth
10 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13
Enclosure Material
Steel
Closure Method
3 Point Latch with keyed Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP55
Series
A12
Gasket
Neoprene
Metal Gauge
14/16 ga
Enclosure Cover Features
Latch with 3 Internal Locking Points
Features
Mounting Holes
Standards
CSA, File No 42186:, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC, UL 508A Listed
Interior Panel
Mfr. No. A60P30
Weight
136
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Dust Tight
Gasket Material
Neoprene
Compatible Panel Model Number
A60P30, A60P30G

Description

Enclosure NEMA Rating 12, 13, Material of Enclosure Carbon Steel, 60 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish Powder Coated, Color Gray, Depth 10 in, Enclosure Cover Features Latch with 3 Internal Locking Points, Features Mounting Holes, Neoprene Gasket, Height 30 in, Interior Panel Mfr. No. A60P30, IP Rating IP55, Metal Gauge 14/16 ga, Wall Mounting, Series A12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.