1 Point Latch with Handle Electrical Enclosures, 15.80 in H, 7.10 in D, 19.69 in W, 12, 4

  • Mfr # CP405018

  • Zoro # G8753744


product price:  $1,289.39
/ea
Free Shipping & Returns

Key Features

Nominal Width
19.69 in
Nominal Height
15.80 in
Nominal Depth
7.10 in
NEMA Enclosure Rating
12, 4
Enclosure Material
Mild Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP405018
Zoro #
G8753744
UPC #
783510147280
Country of Origin
United States

Dimensions

Nominal Width
19.69 in
Nominal Height
15.80 in
Nominal Depth
7.10 in
Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4
Enclosure Material
Mild Steel
Closure Method
1 Point Latch with Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Powder Coated
Mounting
Pedestal/Pendant
Cover Style
Solid
IP Rating
IP66
Metal Gauge
14
Standards
cUL Listed File Number E61997 per CSA C22.2 No. 94, IEC 60529, REACH and RoHS Compliant, Type 4, 12, UL 508A Listed
Gasket
Neoprene
Includes
Black Extrusions
Material
Mild Steel
Features
Pre-Drilled Top for Mounting
Series
C2
Enclosure Cover Features
Double Bit Insert
Cover Type
Hinged
Weight
31.9
Gasket Material
Seamless Foam-In-Place

Description

HMI Enclosure, Basic Material Metallic, No, NEMA Rating 12, 4, Hinged Enclosure Cover Type, Height 15.8 in, Width 19.7 in, Depth 7.1 in, Material Mild Steel, Enclosure Cover Features Double Bit Insert, IP Rating IP66, Metal Gauge 14, Color Light Gray, Finish Powder Coated, Gasket Neoprene, Series C2, Mounting Pedestal/Pendant, Features Pre-Drilled Top for Mounting, Standards cUL Listed File Number E61997 per CSA C22.2 No. 94, IEC 60529, REACH and RoHS Compliant, Type 4, 12, UL 508A Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.