3 Point Latch with keyed Handle Electrical Enclosures, 60.06 in H, 16.06 in D, 60 in W, 12, Steel

  • Mfr # A606016LP

  • Zoro # G2221637


product price:  $4,012.89
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
60 in
Nominal Height
60.06 in
Nominal Depth
16.06 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A606016LP
Zoro #
G2221637
UPC #
783510264307
Country of Origin
Mexico

Dimensions

Nominal Width
60 in
Nominal Height
60.06 in
Nominal Depth
16.06 in
Body Material Thickness
12 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12
Enclosure Material
Steel
Closure Method
3 Point Latch with keyed Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Floor
Cover Style
Solid
Series
A12L
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, NEMA/EEMAC CSA, File No 42186, IEC 60529, UL 508A Listed
Gasket
Neoprene
Enclosure NEMA Rating
12
Interior Panel
32FR58
Features
Lifting Eyes
Enclosure Cover Features
Latch with 3 Internal Locking Points
Material of Enclosure
Carbon Steel
IP Rating
IP55
Metal Gauge
10/12/15 ga
Enclosure Cover Type
Hinged
Solid / Clear Cover
Solid
Includes Knockouts
Knockouts Not Included
Gasket Material
Neoprene
Compatible Panel Model Number
A60P60, A60P60G
Environment - MERCH
Dust Tight

Description

Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 60 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish Powder Coated, Color Gray, Depth 16.06 in, Enclosure Cover Features Latch with 3 Internal Locking Points, Features Lifting Eyes, Neoprene Gasket, Height 60.06 in, Interior Panel 32FR58, IP Rating IP55, Metal Gauge 10/12/15 ga, Floor Mounting, Series A12L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products