3 Point Latch with Keyed Handle Electrical Enclosures, 72.06 in H, 24.06 in D, 36 in W, 12, Steel
Mfr # A723624FSG
Zoro # G2221436
product price:Â $3,090.42
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
Key Features
Nominal Width
36 in
Nominal Height
72.06 in
Nominal Depth
24.06 in
NEMA Enclosure Rating
12
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A723624FSG
Zoro #
G2221436
UPC #
783510385798
Country of Origin
Mexico
Dimensions
Nominal Width
36 in
Nominal Height
72.06 in
Nominal Depth
24.06 in
Body Material Thickness
12 ga
Description
Enclosure NEMA Rating 12, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Keyed Handle, Finish Powder Coated, Color Gray, Depth 24.06 in, Enclosure Cover Features Heavy Duty Handle with 3 Internal Locking Points, Neoprene Gasket, Height 72.06 in, Interior Panel Mfr. No. A72P36F1, IP Rating IP55, Metal Gauge 12 ga, Free Standing Mounting, Series A30
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.