Captive Screws Electrical Enclosures, 12 in H, 4 in D, 12 in W, 12, 3, Steel

  • Mfr # A12124GSC

  • Zoro # G8752947


product price:  $224.07
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 3
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12124GSC
Zoro #
G8752947
UPC #
783510490195
Country of Origin
Mexico

Dimensions

Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
4 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Galvanized
Mounting
Wall
Cover Style
Solid
Standards
CSA, File 42184: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3 and 12 (except for mounting provisions), Type 3, 12, UL 508A Listed
IP Rating
IP66
Enclosure Cover Features
Screw Latch
Gasket
Oil Resistant
Metal Gauge
14/16 ga
Series
A90G3
Features
3 Weather-resistant
Cover Screw Quantity
8
Environment - MERCH
Dust Tight
Includes Knockouts
Knockouts Not Included
Gasket Material
Oil Resistant

Description

Enclosure NEMA Rating 12, 3, Material of Enclosure Galvanized Steel, 12 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 4 in, Enclosure Cover Features Screw Latch, Oil Resistant Gasket, Height 12 in, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A90G3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products