Clamps with Padlock Hasp Electrical Enclosures, 24 in H, 8 in D, 20 in W, 12, 13, 3, 3R, 3RX, 4, 4X

  • Mfr # A24H2008SSLP

  • Zoro # G8750926


product price:  $2,396.87
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3, 3R, 3RX, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A24H2008SSLP
Zoro #
G8750926
UPC #
783510290306
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3, 3R, 3RX, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
Clamps with Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Standards
CSA File No 42186: Type 4, 4X, 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, UL 508A Listed
IP Rating
IP66
Series
A4SW3
Solid / Clear Cover
Solid
Material of Enclosure
304 Stainless Steel
Enclosure NEMA Rating
12, 13, 3, 3R, 3RX, 4, 4X
Interior Panel
32FT40
Enclosure Cover Features
Hasp and Staple for Padlocking
Gasket
Seamless Foam-In-Place
Metal Gauge
14 ga
Enclosure Cover Type
Hinged
Features
4X Watertight, corrosion-resistant
Weight
43
Data Pocket
Small
Clamp Quantity
5
Compatible Panel Model Number
A24P20G
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Seamless Foam-In-Place
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, 3, 3R, 3RX, 4, 4X, Material of Enclosure 304 Stainless Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Brushed, Color Silver, Depth 8 in, Enclosure Cover Features Hasp and Staple for Padlocking, Seamless Foam-In-Place Gasket, Height 24 in, Interior Panel 32FT40, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series A4SW3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.