Clamps with Padlock Hasp Electrical Enclosures, 60 in H, 12 in D, 36 in W, 304 Stainless Steel

  • Mfr # A60H3612SSLP

  • Zoro # G2221287


product price:  $6,976.24
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13, 3, 3R, 3RX, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A60H3612SSLP
Zoro #
G2221287
UPC #
783510242305
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
12 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3, 3R, 3RX, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
Clamps with Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Gasket
Seamless Foam-In-Place
Standards
CSA File No 42186: Type 4, 4X, 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, UL 508A Listed
Series
A4SW3
Enclosure NEMA Rating
12, 13, 3, 3R, 3RX, 4, 4X
Enclosure Cover Features
Hasp and Staple for Padlocking
IP Rating
IP66
Metal Gauge
14 ga
Material of Enclosure
304 Stainless Steel
Enclosure Cover Type
Hinged
Interior Panel
32FT73
Solid / Clear Cover
Solid
Features
4X Watertight, corrosion-resistant
Data Pocket
Large
Clamp Quantity
9
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
A60P36G
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 13, 3, 3R, 3RX, 4, 4X, Material of Enclosure 304 Stainless Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Brushed, Color Silver, Depth 12 in, Enclosure Cover Features Hasp and Staple for Padlocking, Seamless Foam-In-Place Gasket, Height 60 in, Interior Panel 32FT73, IP Rating IP66, Metal Gauge 14 ga, Wall Mounting, Series A4SW3

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products