This item is Discontinued.

Nvent Hoffman Quick Release Latch Electrical Enclosures, 10 in H, 6 in D, 6 in W, 12, 13, 3, 3R, 4, 4X A1066JFGQRR

Quick Release Latch Electrical Enclosures, 10 in H, 6 in D, 6 in W, 12, 13, 3, 3R, 4, 4X (Discontinued)

  • Mfr # A1066JFGQRR
  • Zoro # G8751145
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A1066JFGQRR
Zoro #
G8751145
UPC #
783510339289
Country of Origin
United States

Dimensions

Nominal Width
6 in
Nominal Height
10 in
Nominal Depth
6 in
Body Material Thickness
0.12 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Enclosure Material
Fiberglass
Closure Method
Quick Release Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Interior Panel
32FR93
Series
A50
Solid / Clear Cover
Solid
Gasket
Seamless Foam-In-Place
Enclosure Cover Type
Screw Hinged
Standards
cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated Per UL 508A, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, Type 3, 3R, 4, 4X, 12, 13, UL 508A Listed, Window Flammability Evaluated Per UL 508A
IP Rating
IP66
Material of Enclosure
Fiberglass
Enclosure Cover Features
Quick Release Latch
Enclosure NEMA Rating
NEMA 4X
Features
4X Watertight, corrosion-resistant
Latch Quantity
2
Gasket Material
Seamless Foam-In-Place
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A8P6AL
Environment - MERCH
Washdown and Corrosion Resistant

Description

Enclosure NEMA Rating 12, 13, 3, 3R, 4, 4X, Material of Enclosure Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Smooth Matte, Color Gray, Depth 6 in, Enclosure Cover Features Quick Release Latch, Seamless Foam-In-Place Gasket, Height 10 in, Interior Panel 32FR93, IP Rating IP66, Wall Mounting, Series A50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.