This item is Discontinued.

Nvent Hoffman Captive Screws Electrical Enclosures, 10 in H, 6 in D, 6 in W, 12, 13, 3, 3R, 4, 4X, Fiberglass A1066JFGR

Captive Screws Electrical Enclosures, 10 in H, 6 in D, 6 in W, 12, 13, 3, 3R, 4, 4X, Fiberglass (Discontinued)

  • Mfr # A1066JFGR
  • Zoro # G8751154
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1066JFGR
Zoro #
G8751154
UPC #
783510302580
Country of Origin
United States

Dimensions

Nominal Width
6 in
Nominal Height
10 in
Nominal Depth
6 in
Body Material Thickness
0.12 in

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Enclosure Material
Fiberglass
Closure Method
Captive Screws
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Solid / Clear Cover
Solid
Material of Enclosure
Fiberglass
Series
A50
Standards
cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated Per UL 508A, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 3, 3R, 4, 4X, 12, 13, Type 3, 3R, 4, 4X, 12, 13, UL 508A Listed, Window Flammability Evaluated Per UL 508A
IP Rating
IP66
Enclosure NEMA Rating
NEMA 4X
Enclosure Cover Features
Screw Cover
Gasket
Seamless Foam-In-Place
Interior Panel
32FR93
Enclosure Cover Type
Hinged
Features
4X Watertight, corrosion-resistant
Capacity
324 cubic in
Weight
4
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A8P6AL
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 13, 3, 3R, 4, 4X, Material of Enclosure Fiberglass, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Smooth Matte, Color Gray, Depth 6 in, Enclosure Cover Features Screw Cover, Seamless Foam-In-Place Gasket, Height 10 in, Interior Panel 32FR93, IP Rating IP66, Wall Mounting, Series A50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.