Quick Release Latch Electrical Enclosures, 24-1/4 in H, 8 in D, 20 in W, 12, 13, 3, 3R, 4, 4X

  • Mfr # A24H2008GQRLP

  • Zoro # G8749623


product price:  $1,596.94
/ea
Free Shipping & Returns

Key Features

Nominal Width
20 in
Nominal Height
24-1/4 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A24H2008GQRLP
Zoro #
G8749623
UPC #
783510226800
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
24-1/4 in
Nominal Depth
8 in
Body Material Thickness
0.14 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Enclosure Material
Fiberglass
Closure Method
Quick Release Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Finish
Brushed
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Series
A17WM
Interior Panel
32FT40
Enclosure Cover Features
Quick Release Latch
Standards
cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated Per UL 508A, File No E61997, NEMA/EEMAC IEC 60529, UL 508A Listed
Gasket
Seamless Foam-In-Place
Features
4X Watertight, corrosion-resistant
Weight
26.7
Latch Quantity
4
Gasket Material
Seamless Foam-In-Place
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
A24P20, A24P20G

Description

Enclosure NEMA Rating 12, 13, 3, 3R, 4, 4X, Material of Enclosure Fiberglass, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Smooth Matte, Color Gray, Depth 8 in, Enclosure Cover Features Quick Release Latch, Seamless Foam-In-Place Gasket, Height 24.25 in, Interior Panel 32FT40, IP Rating IP66, Wall Mounting, Series A17WM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.