Quick Release Latch Electrical Enclosures, 36-1/4 in H, 12 in D, 30 in W, 12, 13, 3, 3R, 4, 4X

  • Mfr # A36H3012GQRLP

  • Zoro # G8749702


product price:  $2,876.05
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
36-1/4 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Enclosure Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A36H3012GQRLP
Zoro #
G8749702
UPC #
783510348724
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
36-1/4 in
Nominal Depth
12 in
Body Material Thickness
0.13 in

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 3, 3R, 4, 4X
Enclosure Material
Fiberglass
Closure Method
Quick Release Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Non-Metallic
Color
Gray
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Interior Panel
32FT57
Standards
cUL Listed Per CSA C22.2 No 94, Enclosure Flammability Evaluated Per UL 508A, File No E61997, NEMA/EEMAC IEC 60529, UL 508A Listed
Series
A17WM
Enclosure Cover Features
Quick Release Latch
Gasket
Seamless Foam-In-Place
IP Rating
IP66
Features
4X Watertight, corrosion-resistant
Latch Quantity
5
Environment - MERCH
Washdown and Corrosion Resistant
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A36P30, A36P30G
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 13, 3, 3R, 4, 4X, Material of Enclosure Fiberglass, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Quick Release Latch, Finish Smooth Matte, Color Gray, Depth 12 in, Enclosure Cover Features Quick Release Latch, Seamless Foam-In-Place Gasket, Height 36.25 in, Interior Panel 32FT57, IP Rating IP66, Wall Mounting, Series A17WM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products