1/4 Turn Latch Electrical Enclosures, 7.87 in H, 4.72 in D, 6 in W, 12, 3, 4, Steel

  • Mfr # LHC201512

  • Zoro # G8751915


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
6 in
Nominal Height
7.87 in
Nominal Depth
4.72 in
NEMA Enclosure Rating
12, 3, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LHC201512
Zoro #
G8751915
UPC #
783510359348
Country of Origin
Mexico

Dimensions

Nominal Width
6 in
Nominal Height
7.87 in
Nominal Depth
4.72 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Light Gray
Finish
Textured Polyester Powder
Mounting
Wall
Cover Style
Solid
Includes
Grounding Hardware, Panel Mounting Screws, Sealing Washer
Series
A54
Metal Gauge
16 ga
IP Rating
IP66
Standards
CSA, File No 42186: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, NEMA/EEMAC Type 4 and 12, Type 3, 4, 12, UL 508A Listed
Gasket
Neoprene
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Interior Panel
32FE89
Features
4 Watertight
Weight
4.2
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
LP2015, LP2015G
Gasket Material
Seamless Foam-In-Place
Environment - MERCH
Washdown

Description

Enclosure NEMA Rating 12, 3, 4, Material of Enclosure Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Powder Coated, Color Gray, Depth 4.72 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Neoprene Gasket, Height 7.87 in, Includes Grounding Hardware, Panel Mounting Screws, Sealing Washer, Interior Panel 32FE89, IP Rating IP66, Metal Gauge 16 ga, Wall Mounting, Series A54

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products