Padlockable on draw Pull catch Electrical Enclosures, 12 in H, 10 in D, 12 in W, 3R, Steel

  • Mfr # A12R1210HCR

  • Zoro # G8750366


product price:  $305.88
/ea
Free Shipping & Returns

Key Features

Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
10 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12R1210HCR
Zoro #
G8750366
UPC #
783510339364
Country of Origin
Mexico

Dimensions

Nominal Width
12 in
Nominal Height
12 in
Nominal Depth
10 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Padlockable on draw Pull catch
Cover Closure Type
Hinged
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed
IP Rating
IP32
Enclosure Cover Features
Quick Release Latch
Series
A3SM
Interior Panel
32FT07
Metal Gauge
16 ga
Features
3R Weather-resistant, except dust
Environment - MERCH
Weather Resistant
Includes Knockouts
Knockouts Included
Compatible Panel Model Number
A12N12P

Description

Enclosure NEMA Rating 3R, Material of Enclosure Steel, 12 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Padlock Hasp, Finish Powder Coated, Color Gray, Depth 10 in, Enclosure Cover Features Quick Release Latch, Height 12 in, Interior Panel 32FT07, IP Rating IP32, Metal Gauge 16 ga, Wall Mounting, Series A3SM, Standards cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed, Width 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.