Captive Screws with Padlock Hasp Electrical Enclosures, 30 in H, 8 in D, 24 in W, 3R, Steel

  • Mfr # A30R248HCR

  • Zoro # G7552273


product price:  $676.09
/ea
Free Shipping & Returns

Key Features

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30R248HCR
Zoro #
G7552273
UPC #
783510282394
Country of Origin
Mexico

Dimensions

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
8 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Captive Screws with Padlock Hasp
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP32
Interior Panel
32FT50
Enclosure Cover Features
Hasp and Staple for Padlocking
Enclosure Cover Type
Hinged
Series
A3M
Standards
cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed
Metal Gauge
14/16 ga
Features
Collar Studs
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
3R
Solid / Clear Cover
Solid
Weight
65
Environment - MERCH
Weather Resistant
Compatible Panel Model Number
A30P24, A30P24AL
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 8 in, Enclosure Cover Features Hasp and Staple for Padlocking, Features Collar Studs, Height 30 in, Interior Panel 32FT50, IP Rating IP32, Metal Gauge 14/16 ga, Wall Mounting, Series A3M, Standards cUL Listed per CSA C22.2 No 94 File No E27567, File No E27567, IEC 60529, NEMA/EEMAC Type 3R, UL 50, 50E Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products