1/4 Turn Latch Electrical Enclosures, 16 in H, 8 in D, 16 in W, 12, 3R, 4, 4X, 304 Stainless Steel

  • Mfr # CSD16168SSST

  • Zoro # G8755284


product price:  $1,667.43
/ea
Free Shipping & Returns

Key Features

Nominal Width
16 in
Nominal Height
16 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD16168SSST
Zoro #
G8755284
UPC #
783510260057
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
16 in
Nominal Depth
8 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Metal Gauge
14/16 ga
Interior Panel
32FK12
IP Rating
IP66
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, UL 508A Listed
Series
CWS2
Includes
Grounding Hardware, Sealing Washer
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Gasket
Polyurethane
Features
4X Watertight, corrosion-resistant
Weight
24
Latch Quantity
1
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant
Compatible Panel Model Number
CP1616, CP1616G
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 16 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FK12, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series CWS2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.