1/4 Turn Latch Electrical Enclosures, 30 in H, 8 in D, 30 in W, 12, 3R, 4, 4X, 304 Stainless Steel

  • Mfr # CSD30308SS

  • Zoro # G8755205


product price: $2,976.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSD30308SS
Zoro #
G8755205
UPC #
783510784508
Country of Origin
United States

Dimensions

Nominal Width
30 in
Nominal Height
30 in
Nominal Depth
8 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Metal Gauge
14/16 ga
Series
CWS
IP Rating
IP66
Interior Panel
32FK28
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Gasket
Polyurethane
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, UL 508A Listed
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
12, 3R, 4, 4X
Material of Enclosure
304 Stainless Steel
Includes
Grounding Hardware, Sealing Washer
Solid / Clear Cover
Solid
Features
4X Watertight, corrosion-resistant
Weight
58
Latch Quantity
2
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
CP3030, CP3030G
Gasket Material
Seamless Foam-In-Place
Environment - MERCH
Washdown and Corrosion Resistant

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Depth 8 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 30 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FK28, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series CWS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.