1/4 Turn Latch Electrical Enclosures, 36 in H, 12 in D, 30 in W, 12, 3R, 4, 4X, 304 Stainless Steel

  • Mfr # CSD363012SS

  • Zoro # G8755223


product price:  $3,944.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSD363012SS
Zoro #
G8755223
UPC #
783510488604
Country of Origin
Mexico

Dimensions

Nominal Width
30 in
Nominal Height
36 in
Nominal Depth
12 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Metal Gauge
14/16 ga
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, UL 508A Listed
Interior Panel
32FK32
IP Rating
IP66
Includes
Grounding Hardware, Sealing Washer
Series
CWS
Gasket
Polyurethane
Features
4X Watertight, corrosion-resistant
Weight
88
Latch Quantity
2
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
CP3630, CP3630G
Environment - MERCH
Washdown and Corrosion Resistant

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 30 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Depth 12 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 36 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FK32, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series CWS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products