CAD Drawings

Download CAD Files

Screw Down Clamps Electrical Enclosures, 4 in H, 3 in D, 4 in W, 12, 3R, 4, 4X, 304 Stainless Steel

  • Mfr # A404NFSS

  • Zoro # G8751811

CAD Available

product price: $282.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
3 in
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A404NFSS
Zoro #
G8751811
UPC #
783510349325
Country of Origin
Mexico

Dimensions

Nominal Width
4 in
Nominal Height
4 in
Nominal Depth
3 in
Body Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Clamp On
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Features
Weld Nuts for Mounting Panel and Terminals
IP Rating
IP66
Metal Gauge
14/16 ga
Gasket
Polyurethane
Standards
CSA File No 42184: Type 4, 4X, 12, cUL Listed Per CSA C22.2 No 94, File No E27525, File No E61997, IEC 60529, Meets Type 3RX Requirements, UL 50 Listed, UL 508A, 508 Listed
Series
A51S
Weight
2.1
Gasket Material
Seamless Foam-In-Place
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 4 in, Lift Off Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Brushed, Color Silver, Depth 3 in, Enclosure Cover Features Clamps, Features Weld Nuts for Mounting Panel and Terminals, Polyurethane Gasket, Height 4 in, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A51S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.