CAD Drawings

Download CAD Files

Screw Down Clamps Electrical Enclosures, 6 in H, 4 in D, 6 in W, 12, 3R, 4, 4X, 304 Stainless Steel

  • Mfr # A606CHNFSS

  • Zoro # G7490402

CAD Available

product price: $444.26
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A606CHNFSS
Zoro #
G7490402
UPC #
783510283049
Country of Origin
Mexico

Dimensions

Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
#4 Brushed
Mounting
Wall
Cover Style
Solid
Features
Weld Nuts for Mounting Panel and Terminals
Interior Panel
32FR66
Series
A51S
Standards
CSA File No 42184: Type 4, 4X, 12, cUL Listed Per CSA C22.2 No 94, File No E27567, File No E61997, IEC 60529, UL 50, 50E Listed, UL 508A Listed
Enclosure Cover Features
Screw-Down Clamps
Metal Gauge
14/16 ga
IP Rating
IP66
Gasket
Polyurethane
Weight
3.6
Compatible Panel Model Number
A6P6G
Environment - MERCH
Washdown and Corrosion Resistant
Gasket Material
Seamless Foam-In-Place
Includes Knockouts
Knockouts Not Included
CAD Available
Yes

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 6 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Brushed, Color Silver, Depth 4 in, Enclosure Cover Features Screw-Down Clamps, Features Weld Nuts for Mounting Panel and Terminals, Polyurethane Gasket, Height 6 in, Interior Panel 32FR66, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A51S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.