1/4 Turn Latch Electrical Enclosures, 60 in H, 16 in D, 36 in W, 12, 3R, 4, 4X, 304 Stainless Steel

  • Mfr # CSD603616SSST

  • Zoro # G2221217


product price:  $7,412.74
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
16 in
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CSD603616SSST
Zoro #
G2221217
UPC #
783510260248
Country of Origin
United States

Dimensions

Nominal Width
36 in
Nominal Height
60 in
Nominal Depth
16 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 3R, 4, 4X
Enclosure Material
304 Stainless Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
Cover Style
Solid
Includes
Grounding Hardware, Sealing Washer
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Series
CWS2
Interior Panel
32FK41
Material of Enclosure
304 Stainless Steel
Metal Gauge
14/16 ga
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, Mounting Brackets Required to Meet UL/CSA External Mounting Requirements, UL 508A Listed
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
12, 3R, 4, 4X
Gasket
Polyurethane
IP Rating
IP66
Features
4X Watertight, corrosion-resistant
Weight
174
Latch Quantity
4
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
CP6036, CP6036G
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown and Corrosion Resistant

Description

Enclosure NEMA Rating 12, 3R, 4, 4X, Material of Enclosure 304 Stainless Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Brushed, Color Silver, Depth 16 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 60 in, Includes Grounding Hardware, Sealing Washer, Interior Panel 32FK41, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series CWS2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.