Captive Screws Electrical Enclosures, 6 in H, 4 in D, 6 in W, 3R, Steel
Mfr # A6R64
Zoro # G7495774
product price: $44.91
/eaKey Features
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A6R64
Zoro #
G7495774
UPC #
783510284749
Country of Origin
Mexico
Dimensions
Nominal Width
6 in
Nominal Height
6 in
Nominal Depth
4 in
Body Material Thickness
16 ga
Details
Item
Electrical Enclosures
NEMA Enclosure Rating
3R
Enclosure Material
Steel
Closure Method
Captive Screws
Cover Closure Type
Screw On
Knockouts
Yes
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
A90S3
Features
Mounting Holes
Standards
cUL Listed Per CSA C22.2 No 94, File No E27525, IEC 60529, NEMA/EEMAC Type 3R, Type 3R, UL50, 50E Listed
Enclosure Cover Features
Screw Latch
Metal Gauge
12/14/16 ga
IP Rating
IP32
Includes
Screws
Includes Knockouts
Knockouts Included
Environment - MERCH
Weather Resistant
Description
Enclosure NEMA Rating 3R, Material of Enclosure Carbon Steel, 6 in, Screw On Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Screws, Finish Galvanized, Color Gray, Depth 4 in, Enclosure Cover Features Screw Latch, Features Mounting Holes, Height 6 in, Includes Screws, IP Rating IP32, Metal Gauge 12/14/16 ga, Wall Mounting, Series A90S3, Standards cUL Listed Per CSA C22.2 No 94, File No E27525, IEC 60529, NEMA/EEMAC Type 3R, Type 3R, UL50, 50E Listed, Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.