Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4 Turn Latch Electrical Enclosures, 10 in H, 6 in D, 8 in W, 12, 4, Steel

  • Mfr # A10086CHFL

  • Zoro # G8751486


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10086CHFL
Zoro #
G8751486
UPC #
783510380984
Country of Origin
Mexico

Dimensions

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
6 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Textured Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
A51FL
IP Rating
IP66
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Interior Panel
32FR67
Metal Gauge
14/16 ga
Standards
C22.2 No 94 Listed, cUL Listed per CSA, File No E61997, IEC 60529, NEMA/EEMAC Type 4 and 12, Type 4, 12, UL 508A Listed
Features
External-Wall Mounting Bracket
Gasket
Neoprene
Latch Quantity
2
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Gasket Material
Neoprene
Compatible Panel Model Number
A10P8, A10P8G

Description

Enclosure NEMA Rating 12, 4, Material of Enclosure Carbon Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 10 in, Interior Panel 32FR67, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A51FL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.