1/4 Turn Latch Electrical Enclosures, 12 in H, 5 in D, 10 in W, 12, 4, Steel

  • Mfr # A1210CHFL

  • Zoro # G8751522


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
5 in
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1210CHFL
Zoro #
G8751522
UPC #
783510365974
Country of Origin
Mexico

Dimensions

Nominal Width
10 in
Nominal Height
12 in
Nominal Depth
5 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Textured Polyester Powder
Mounting
Wall
Cover Style
Solid
Metal Gauge
14/16 ga
Standards
C22.2 No 94 Listed, cUL Listed per CSA, File No E61997, IEC 60529, NEMA/EEMAC Type 4 and 12, Type 4, 12, UL 508A Listed
Features
External-Wall Mounting Bracket
Series
A51FL
IP Rating
IP66
Enclosure Cover Features
1/4 Turn Latch with Screw Driver Slot
Gasket
Neoprene
Interior Panel
32FR63
Weight
11
Latch Quantity
2
Environment - MERCH
Washdown
Gasket Material
Neoprene
Includes Knockouts
Knockouts Not Included
Compatible Panel Model Number
A12P10, A12P10G

Description

Enclosure NEMA Rating 12, 4, Material of Enclosure Carbon Steel, 10 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 5 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 12 in, Interior Panel 32FR63, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A51FL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products