CAD Drawings

Download CAD Files

Screw Down Clamps Electrical Enclosures, 10 in H, 4 in D, 8 in W, 12, 13, 4, Steel

  • Mfr # A1008CHNF

  • Zoro # G7519215

CAD Available

product price: $191.09
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1008CHNF
Zoro #
G7519215
UPC #
783510282967
Country of Origin
Mexico

Dimensions

Nominal Width
8 in
Nominal Height
10 in
Nominal Depth
4 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Metal Gauge
14/16 ga
Gasket
Neoprene
Features
External-Wall Mounting Bracket
Series
A51NF
Enclosure Cover Features
Quick Release Latch
Standards
CSA, File No 42184: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E27567, File No E61997, IEC 60529, NEMA/EEMAC Type 4, 12, 13, Type 4, 12, 13, UL 50, 50E Listed, UL 508A Listed
Interior Panel
32FR67
Includes
Screws
Weight
7.9
Compatible Panel Model Number
A10P8, A10P8G
Gasket Material
Neoprene
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
CAD Available
Yes

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 8 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 4 in, Enclosure Cover Features Quick Release Latch, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 10 in, Includes Screws, Interior Panel 32FR67, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A51NF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.