Screw Down Clamps Electrical Enclosures, 16 in H, 6 in D, 14 in W, 12, 13, 4, Steel

  • Mfr # A1614CHNF

  • Zoro # G7472437


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
6 in
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1614CHNF
Zoro #
G7472437
UPC #
783510283032
Country of Origin
Mexico

Dimensions

Nominal Width
14 in
Nominal Height
16 in
Nominal Depth
6 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
A51NF
Features
External-Wall Mounting Bracket
Standards
CSA, File No 42184: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E27567, File No E61997, IEC 60529, NEMA/EEMAC Type 4, 12, 13, Type 4, 12, 13, UL 50, 50E Listed, UL 508A Listed
Metal Gauge
14/16 ga
IP Rating
IP66
Enclosure Cover Features
Screw-Down Clamps
Interior Panel
32FR69
Gasket
Neoprene
Includes
Screws
Weight
20.3
Environment - MERCH
Washdown
Compatible Panel Model Number
A16P14, A16P14G
Includes Knockouts
Knockouts Not Included
Gasket Material
Neoprene

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 14 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features Screw-Down Clamps, Features External-Wall Mounting Bracket, Neoprene Gasket, Height 16 in, Includes Screws, Interior Panel 32FR69, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A51NF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.