This item is Discontinued.

Nvent Hoffman Screw Down Clamps Electrical Enclosures, 20 in H, 6 in D, 16 in W, 12, 13, 4, Steel A20H16ALP

Screw Down Clamps Electrical Enclosures, 20 in H, 6 in D, 16 in W, 12, 13, 4, Steel (Discontinued)

  • Mfr # A20H16ALP
  • Zoro # G7592112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A20H16ALP
Zoro #
G7592112
UPC #
783510282479
Country of Origin
United States

Dimensions

Nominal Width
16 in
Nominal Height
20 in
Nominal Depth
6 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Standards
CSA, File No 42186: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3, 4, 12, and 13, Type 4, 12, 13, UL 508A Listed
Material of Enclosure
Steel
Metal Gauge
14/16 ga
Series
A4
Features
Data Pocket
Solid / Clear Cover
Solid
Enclosure Cover Type
Hinged
Gasket
Neoprene
IP Rating
IP66
Enclosure NEMA Rating
NEMA 4
Interior Panel
32FT31
Enclosure Cover Features
Clamps
Data Pocket
Small
Clamp Quantity
4
Compatible Panel Model Number
A20P16, A20P16G
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 16 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 6 in, Enclosure Cover Features Clamps, Features Data Pocket, Neoprene Gasket, Height 20 in, Interior Panel 32FT31, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A4

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.