CAD Drawings

Download CAD Files

1/4 Turn Latch Electrical Enclosures, 20 in H, 12 in D, 20 in W, 12, 13, 4, Steel

  • Mfr # CSD202012

  • Zoro # G7454404

CAD Available

product price: $619.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
12 in
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSD202012
Zoro #
G7454404
UPC #
783510284985
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
20 in
Nominal Depth
12 in
Body Material Thickness
16 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
1/4 Turn Latch
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Series
CW1
Includes
Panel Grounding Hardware and Sealing Washers, Panel Mounting Nuts
Gasket
Polyurethane
IP Rating
IP66
Interior Panel
32FK16
Metal Gauge
14/16/18 ga
Standards
cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 4, 12, 13, UL 508A Listed
Features
12 Indoor, dust-resistant
Weight
35
Latch Quantity
1
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
CP2020, CP2020G
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method 1/4-Turn Latch, Finish Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features 1/4 Turn Latch with Screw Driver Slot, Polyurethane Gasket, Height 20 in, Includes Panel Grounding Hardware and Sealing Washers, Panel Mounting Nuts, Interior Panel 32FK16, IP Rating IP66, Metal Gauge 14/16/18 ga, Wall Mounting, Series CW1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.