This item is Discontinued.

Nvent Hoffman Screw Down Clamps Electrical Enclosures, 24 in H, 10 in D, 20 in W, 12, 13, 4, Steel A24H20CLP

Screw Down Clamps Electrical Enclosures, 24 in H, 10 in D, 20 in W, 12, 13, 4, Steel (Discontinued)

  • Mfr # A24H20CLP
  • Zoro # G8750427
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A24H20CLP
Zoro #
G8750427
UPC #
783510348755
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
10 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Enclosure Cover Features
Clamps
Gasket
Neoprene
Solid / Clear Cover
Solid
Features
Data Pocket
Interior Panel
32FT40
Material of Enclosure
Carbon Steel
Enclosure NEMA Rating
12, 13, 4
Metal Gauge
14/16 ga
Standards
CSA, File No 42186: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3, 4, 12, and 13, Type 4, 12, 13, UL 508A Listed
Enclosure Cover Type
Hinged
IP Rating
IP66
Series
A4
Weight
48.5
Clamp Quantity
5
Data Pocket
Small
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
A24P20, A24P20G

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 10 in, Enclosure Cover Features Clamps, Features Data Pocket, Neoprene Gasket, Height 24 in, Interior Panel 32FT40, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.