This item is Discontinued.

Nvent Hoffman Screw Down Clamps Electrical Enclosures, 24 in H, 8 in D, 20 in W, 12, 13, 4, Steel A24H20BLP

Screw Down Clamps Electrical Enclosures, 24 in H, 8 in D, 20 in W, 12, 13, 4, Steel (Discontinued)

  • Mfr # A24H20BLP
  • Zoro # G7493491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A24H20BLP
Zoro #
G7493491
UPC #
783510282554
Country of Origin
United States

Dimensions

Nominal Width
20 in
Nominal Height
24 in
Nominal Depth
8 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Material of Enclosure
Carbon Steel
Enclosure Cover Features
Clamps
Enclosure Cover Type
Hinged
Enclosure NEMA Rating
NEMA 4
Standards
CSA, File No 42186: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3, 4, 12, and 13, Type 4, 12, 13, UL 508A Listed
Interior Panel
32FT40
Solid / Clear Cover
Solid
IP Rating
IP66
Features
Data Pocket
Metal Gauge
14/16 ga
Gasket
Neoprene
Series
A4
Weight
39
Data Pocket
Small
Clamp Quantity
5
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
A24P20, A24P20G
Environment - MERCH
Washdown
Includes Knockouts
Knockouts Not Included

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 20 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 8 in, Enclosure Cover Features Clamps, Features Data Pocket, Neoprene Gasket, Height 24 in, Interior Panel 32FT40, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.