Screw Down Clamps Electrical Enclosures, 24 in H, 8 in D, 24 in W, 12, 13, 4, Steel (Discontinued)
- Mfr # A24H24BLP
- Zoro # G8750445
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A24H24BLP
Zoro #
G8750445
UPC #
783510339487
Country of Origin
United States
Dimensions
Nominal Width
24 in
Nominal Height
24 in
Nominal Depth
8 in
Body Material Thickness
14 ga
Description
Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 8 in, Enclosure Cover Features Clamps, Features Data Pocket, Neoprene Gasket, Height 24 in, Interior Panel 32FT44, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.