This item is Discontinued.

Nvent Hoffman Screw Down Clamps Electrical Enclosures, 30 in H, 12 in D, 24 in W, 12, 13, 4, Steel A30H24DLP

Screw Down Clamps Electrical Enclosures, 30 in H, 12 in D, 24 in W, 12, 13, 4, Steel (Discontinued)

  • Mfr # A30H24DLP
  • Zoro # G8750454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30H24DLP
Zoro #
G8750454
UPC #
783510245900
Country of Origin
United States

Dimensions

Nominal Width
24 in
Nominal Height
30 in
Nominal Depth
12 in
Body Material Thickness
14 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Material of Enclosure
Carbon Steel
Series
A4
Solid / Clear Cover
Solid
Interior Panel
32FT50
Enclosure Cover Features
Clamps
IP Rating
IP66
Enclosure Cover Type
Hinged
Metal Gauge
14/16 ga
Features
Data Pocket
Gasket
Neoprene
Enclosure NEMA Rating
NEMA 4
Standards
CSA, File No 42186: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3, 4, 12, and 13, Type 4, 12, 13, UL 508A Listed
Weight
71
Data Pocket
Large
Clamp Quantity
5
Includes Knockouts
Knockouts Not Included
Gasket Material
Seamless Foam-In-Place
Compatible Panel Model Number
A30P24, A30P24G
Environment - MERCH
Washdown

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 24 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features Clamps, Features Data Pocket, Neoprene Gasket, Height 30 in, Interior Panel 32FT50, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.