This item is Discontinued.

Nvent Hoffman Screw Down Clamps Electrical Enclosures, 48 in H, 12 in D, 36 in W, 12, 13, 4, Steel A48H36DLP

Screw Down Clamps Electrical Enclosures, 48 in H, 12 in D, 36 in W, 12, 13, 4, Steel (Discontinued)

  • Mfr # A48H36DLP
  • Zoro # G8750497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A48H36DLP
Zoro #
G8750497
UPC #
783510348762
Country of Origin
Mexico

Dimensions

Nominal Width
36 in
Nominal Height
48 in
Nominal Depth
12 in
Body Material Thickness
14 ga

Details

CAD Available
Yes
Item
Electrical Enclosures
NEMA Enclosure Rating
12, 13, 4
Enclosure Material
Steel
Closure Method
Screw Down Clamps
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Silver
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Material of Enclosure
Carbon Steel
Metal Gauge
14/16 ga
Enclosure Cover Type
Hinged
Series
A4
Solid / Clear Cover
Solid
Standards
CSA, File No 42186: Type 4 and 12, cUL Listed Per CSA C22.2 No 94, File No E61997, IEC 60529, NEMA/EEMAC Type 3, 4, 12, and 13, Type 4, 12, 13, UL 508A Listed
Interior Panel
32FT70
Gasket
Neoprene
Features
Data Pocket
Enclosure NEMA Rating
NEMA 4
Enclosure Cover Features
Clamps
IP Rating
IP66
Weight
136
Clamp Quantity
8
Data Pocket
Large
Compatible Panel Model Number
A48P36, A48P36G
Includes Knockouts
Knockouts Not Included
Environment - MERCH
Washdown
Gasket Material
Seamless Foam-In-Place

Description

Enclosure NEMA Rating 12, 13, 4, Material of Enclosure Carbon Steel, 36 in, Hinged Enclosure Cover Type, Solid / Clear Cover Solid, Closure Method Clamps, Finish Powder Coated, Color Gray, Depth 12 in, Enclosure Cover Features Clamps, Features Data Pocket, Neoprene Gasket, Height 48 in, Interior Panel 32FT70, IP Rating IP66, Metal Gauge 14/16 ga, Wall Mounting, Series A4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.