Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Latch with Disconnect Handle Electrical Enclosures, 20 in H, 8 in D, 22 in W, 12, 4, Steel

  • Mfr # CDSC20228

  • Zoro # G8754541


product price: $885.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
22 in
Nominal Height
20 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSC20228
Zoro #
G8754541
UPC #
783510779603
Country of Origin
United States

Dimensions

Nominal Width
22 in
Nominal Height
20 in
Nominal Depth
8 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
Closure Method
Latch with Disconnect Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
Includes
Grounding Stud
Gasket
Polyurethane
IP Rating
IP66
Standards
cUL Listed per CSA C22.2 No. 94, File No. E61997, UL 508A Listed
Metal Gauge
14/16 ga
Series
CWD
Enclosure Cover Features
Latch with 2 or 3 Internal Locking Points
Interior Panel
32FK16
Features
4 Watertight
Weight
30
Latch Quantity
1
Gasket Material
Polyurethane
Exterior Color
Gray
Compatible with Panel Model Numbers
CP2020
Includes Knockouts
Knockouts Not Included
Includes Handle
Handle Included

Description

Metallic Enclosure, 4, 12 NEMA Rating, 66 IP Rating, Material Carbon Steel, Metal Gauge 14/16, Hinged Cover Type, Height 20 In., Width 22 In., Depth 8 In., Color Gray, Finish ANSI 61 Polyester Powder, Latch Type 2 Point or 3 Point, Hinge Design Concealed, Gasket Polyurethane, Series CWD, Mounting Wall, Includes Grounding Hardware, Sealing Washer, No Knockouts, Standards NEMA/UL,CSA,IEC,cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.