Latch with Disconnect Handle Electrical Enclosures, 24 in H, 8 in D, 22 in W, 12, 4, Steel

  • Mfr # CDSC24228

  • Zoro # G8754557


product price: $936.99
/ea
Free Shipping & Returns

Key Features

Nominal Width
22 in
Nominal Height
24 in
Nominal Depth
8 in
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDSC24228
Zoro #
G8754557
UPC #
783510779702
Country of Origin
United States

Dimensions

Nominal Width
22 in
Nominal Height
24 in
Nominal Depth
8 in
Body Material Thickness
16 ga

Details

Item
Electrical Enclosures
NEMA Enclosure Rating
12, 4
Enclosure Material
Steel
Closure Method
Latch with Disconnect Handle
Cover Closure Type
Hinged
Knockouts
No
Metallic / Non-Metallic
Metallic
Color
Gray
Finish
Polyester Powder
Mounting
Wall
Cover Style
Solid
IP Rating
IP66
Interior Panel
32FK20
Metal Gauge
14/16 ga
Includes
Grounding Stud
Standards
cUL Listed per CSA C22.2 No. 94, File No. E61997, UL 508A Listed
Enclosure Cover Features
Latch with 2 or 3 Internal Locking Points
Gasket
Polyurethane
Series
CWD
Features
4 Watertight
Weight
65
Latch Quantity
1
Exterior Color
Gray
Compatible with Panel Model Numbers
CP2420
Includes Knockouts
Knockouts Not Included
Gasket Material
Polyurethane
Includes Handle
Handle Included

Description

Metallic Enclosure, 4, 12 NEMA Rating, 66 IP Rating, Material Carbon Steel, Metal Gauge 14/16, Hinged Cover Type, Height 24 In., Width 22 In., Depth 8 In., Color Gray, Finish ANSI 61 Polyester Powder, Latch Type 2 Point or 3 Point, Hinge Design Concealed, Gasket Polyurethane, Series CWD, Mounting Wall, Includes Grounding Hardware, Sealing Washer, No Knockouts, Standards NEMA/UL,CSA,IEC,cUL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.